Cable Tie, 15.25" Length, UV Black Nylon

Item #: 0236069

Cat #: CT120400L0

UPC: 781810333488

Company wide:
0 in stock
Documents & Guides
Cable Tie, 15.25 Inch Length, 4 Inch Bundle Diameter, UV Black Nylon

Overview

Cable Tie, 15.25 Inch Length, 4 Inch Bundle Diameter, UV Black Nylon
Also known as: 781810333488, CT120400L0, BURCT120400L0

Specifications

Color: Black
Width: 0.300 in
Weight Capacity: 120 lbs
Length: 15.250 in
Color: Black
Weight Capacity: 120 lbs
Width: 0.300 in
Length: 15.250 in