BUR CT120400D0 120LB UV NYLON CBL T

Item #: 0236067

Cat #: CT120400D0

UPC: 781810333495

Company wide:
0 in stock
BUR CT120400D0 120LB UV CBL

Overview

BUR CT120400D0 120LB UV CBL
Also known as: 781810333495, CT120400D0, BURCT120400D0

Specifications

Color: Black
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 15.250 in
Color: Black
Weight Capacity: 120 lbs
Length: 15.250 in
Width: 0.300 in
Material: Nylon