BUR CT120200L0 120LB UV NYLON CBL T

Item #: 0236062

Cat #: CT120200L0

UPC: 781810333440

Company wide:
0 in stock
Documents & Guides
BUR CT120200L0 120LB UV CBL

Overview

BUR CT120200L0 120LB UV CBL
Also known as: 781810333440, CT120200L0, BURCT120200L0

Specifications

Color: Black
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Color: Black
Weight Capacity: 120 lbs
Width: 0.300 in
Material: Nylon