Series C NEMA K-frame Frame Unit Only

Item #: 0236058

Cat #: KDC3400F

UPC: 786679611661

$ 16433.08 EA
Company wide:
0 in stock
Documents & Guides
Series C NEMA K-frame Frame Unit Only, Type Kdc, Cable In/cable Out, 3-pole, 400amp, 600 Vac, 250 Vdc

Overview

Series C NEMA K-frame Frame Unit Only, Type Kdc, Cable In/cable Out, 3-pole, 400amp, 600 Vac, 250 Vdc
Also known as: 786679611661, KDC3400F, CUTKDC3400F

Specifications

Length: 6 in
Height: 24 in
Type: Frame Only
Width: 15 in
Length: 6 in
Type: Frame Only
Height: 24 in
Width: 15 in