Bare Ground Clamp / Water Pipe, 8 to 4/0 AWG, Cast Bronze

Item #: 0236027

Cat #: C22HD4/0DB

UPC: 781810353196

Company wide:
0 in stock
Documents & Guides
Bare Ground Clamp / Water Pipe With 360 Degree Swivel Hub, 8 AWG to 4/0 AWG, Pipe Size 1-1/4 Inch to 2 Inch, Direct Burial Rated, Cast Bronze, Silicon Bronze Hardware

Overview

Bare Ground Clamp / Water Pipe With 360 Degree Swivel Hub, 8 AWG to 4/0 AWG, Pipe Size 1-1/4 Inch to 2 Inch, Direct Burial Rated, Cast Bronze, Silicon Bronze Hardware
Also known as: 781810353196, C22HD4/0DB, BURC22HD40DB

Specifications

Material: Bronze
Standards: California Proposition 65
Material: Bronze
Standards: California Proposition 65