4" Square Exposed Work Cover, (1) Toggle,(1) Single Rec

Item #: 0236014

Cat #: 8368

UPC: 687855404261

$ 15.17 EA
Company wide:
40 in stock
Documents & Guides
4" Square, Exposed Work Cover, Type: Combination, (1) Single Receptacle & (1) Toggle Switch, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7". Opening: 1-13/32".

Overview

4" Square, Exposed Work Cover, Type: Combination, (1) Single Receptacle & (1) Toggle Switch, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7". Opening: 1-13/32".

Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855404261, 8368, APP8368

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 7 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 7 in³