4" Square Exposed Work Cover, (1) 20A Twist Lock Receptacle

Item #: 0236012

Cat #: 8379

UPC: 687855775101

$ 5.93 EA
Company wide:
1,090 in stock
Documents & Guides
4 Inch Square, Exposed Work Cover, Single Receptacle 20 Amp With 1-19/32 Inch Opening, 1/2 Inch Raised, Drawn, 7 Cubic Inches

Overview

4 Inch Square, Exposed Work Cover, Single Receptacle 20 Amp With 1-19/32 Inch Opening, 1/2 Inch Raised, Drawn, 7 Cubic Inches

Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855775101, 8379, APP8379

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 7 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 7 in³