
Duplex Faceplate / 5500 Series Raceway, PVC, Ivory
Item #: 0235975
Cat #: 5507D
UPC: 786776036893
$ 5.07 EA
Company wide:
27
in stock
Documents & Guides
Non-Metallic, Duplex Receptacle Faceplate, 5500 Series. Size: 4-1/4" Length, 1-11/16" Width. PVC, Ivory.
Overview
Non-Metallic, Duplex Receptacle Faceplate, 5500 Series. Size: 4-1/4" Length, 1-11/16" Width. PVC, Ivory.
5500 Series Raceway from provides wire and cable management for data, voice, A/V, and power applications. It is ideal for large cable and wire requirements in schools, office buildings, and other institutions.
Also known as: 786776036893, 5507D, WMD5507D
Specifications
| Width: | 1 11/16 in |
| Color: | Ivory |
| Length: | 4 1/4 in |
| Width: | 1 11/16 in |
| Length: | 4 1/4 in |
| Color: | Ivory |