
Radiused Full Capacity Internal Elbow / 5500 Series Raceway, Ivory
Item #: 0235970
Cat #: 5517FO
UPC: 786776541007
$ 24.34 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, FiberReady 2" Full Capacity Internal Elbow, 5500 Series. SIze: 3" Width, 6-7/8" Length. PVC, Ivory.
Overview
Non-Metallic, FiberReady 2" Full Capacity Internal Elbow, 5500 Series. SIze: 3" Width, 6-7/8" Length. PVC, Ivory.
5500 Series Raceway from provides wire and cable management for data, voice, A/V, and power applications. It is ideal for large cable and wire requirements in schools, office buildings, and other institutions.
Also known as: 786776541007, 5517FO, WMD5517FO
Specifications
| Color: | Ivory |
| Length: | 6 7/8 in |
| Color: | Ivory |
| Length: | 6 7/8 in |