Blank End Fitting / 5500 Series Raceway, 1/2" KOs, Ivory

Item #: 0235969

Cat #: 5510

UPC: 786776036978

$ 12.25 EA
Company wide:
30 in stock
Non-Metallic, Blank End Fitting, 5500 Series. Size: 6-7/8" Length, 1-13/16" Width, 3/8" Depth. PVC, Ivory.

Overview

Non-Metallic, Blank End Fitting, 5500 Series. Size: 6-7/8" Length, 1-13/16" Width, 3/8" Depth. PVC, Ivory.

5500 Series Raceway from provides wire and cable management for data, voice, A/V, and power applications. It is ideal for large cable and wire requirements in schools, office buildings, and other institutions.

Also known as: 786776036978, 5510, WMD5510

Specifications

Depth: 3/8 in
Color: Ivory
Length: 6 7/8 in
Depth: 3/8 in
Length: 6 7/8 in
Color: Ivory