Raceway Cover, 5500 Series, Non-Metallic, Ivory, 6-3/8" x 8'

Item #: 0235963

Cat #: 5500C

UPC: 786776036817

$ 7.57 FT
Company wide:
136 in stock
Non-Metallic, Cover, 5500 Series. Size: 8' Length, 6-3/8" Width. PVC, Ivory.

Overview

Non-Metallic, Cover, 5500 Series. Size: 8' Length, 6-3/8" Width. PVC, Ivory.

5500 Series Raceway from provides wire and cable management for data, voice, A/V, and power applications. It is ideal for large cable and wire requirements in schools, office buildings, and other institutions.

Also known as: 786776036817, 5500C, WMD5500C

Specifications

Length: 8 ft
Color: Ivory
Material: PVC
Length: 8 ft
Material: PVC
Color: Ivory