Divided Raceway Base, 5500 Series, Non-Metallic, Ivory, 6-11/16" x 8'

Item #: 0235959

Cat #: 5500BD3

UPC: 786776034783

$ 12.43 FT
Company wide:
88 in stock
Non-Metallic, (3) Compartment Divided Base, 5500 Series. Size: 8ft Length, 7-11/16" Width, 1-11/16" Depth. Ivory.

Overview

Non-Metallic, (3) Compartment Divided Base, 5500 Series. Size: 8ft Length, 7-11/16" Width, 1-11/16" Depth. Ivory.

5500 Series Raceway from provides wire and cable management for data, voice, A/V, and power applications. It is ideal for large cable and wire requirements in schools, office buildings, and other institutions.

Also known as: 786776034783, 5500BD3, WMD5500BD3

Specifications

Length: 8 ft
Color: Ivory
Material: PVC
Length: 8 ft
Material: PVC
Color: Ivory