13W PAR30L LED Lamp, 40K

Item #: 0235948

Cat #: S9433

UPC: 045923094330

Company wide:
0 in stock
13 watt PAR30Long Neck LED; 4000K; 38' beam spread; Medium base; 120 volts

Overview

13 watt PAR30Long Neck LED; 4000K; 38' beam spread; Medium base; 120 volts
Also known as: 045923094330, S9433, SATS9433

Specifications

Lumens: 1000
Wattage: 13
Light Technology: LED
Lumens: 1000
Light Technology: LED
Wattage: 13