5 IN LKNT STEEL

Item #: 0235935

Cat #: BL500

UPC: 781381158404

$ 84.70 EA
Company wide:
0 in stock
Documents & Guides
Locknut, Material of Construction: Steel, Nut Type: Locknut, Thread Size: 5 IN, Height: 0.50 IN, Width: 6.69 IN, Size: 5 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA Certified 065178, NEMA FB-1, For Rigid Conduit A

Overview

Locknut, Material of Construction: Steel, Nut Type: Locknut, Thread Size: 5 IN, Height: 0.50 IN, Width: 6.69 IN, Size: 5 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA Certified 065178, NEMA FB-1, For Rigid Conduit A
Also known as: 781381158404, BL500, APPBL500

Specifications

Diameter: 5 in
Material: Steel
Diameter: 5 in
Material: Steel