LITH IBG-18L-MVOLT-5K High Bay

Item #: 0235925

Cat #: IBG18LMVOLT5K

UPC: 194994009177

Company wide:
0 in stock
Documents & Guides
LIT IBG MVOLT 5K

Overview

LIT IBG MVOLT 5K
Also known as: 194994009177, IBG18LMVOLT5K, LITIBG18LMVOLT5K

Specifications

Color Temperature: 5000 (Bright White)
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Color: White
Lumens: 18000
Light Technology: LED
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Lumens: 18000
Volts AC Range: 120 - 277
Width: 12 in, 1 ft
Color: White
Light Technology: LED
Shape: Rectangular