Slide Dimmer, 1000W, Clamshell, Ivory

Item #: 0235881

Cat #: S-1000H-IV

UPC: 027557684811

$ 78.96 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-Pole, 120V/1000W, Clamshell Packaging, Ivory

Overview

Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-Pole, 120V/1000W, Clamshell Packaging, Ivory

Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-pole, 120V/1000W, clamshell packaging in ivory

Also known as: 027557684811, S-1000H-IV, LUTS1000HIV

Specifications

Type: Slide, Single-Pole
Volts AC: 120
Poles: 1
Color: Ivory
Wattage: 1000
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: Slide, Single-Pole
Poles: 1
Wattage: 1000
Dimmable: Yes
Volts AC: 120
Color: Ivory
Mounting: Knuckle
Light Technology: Halogen, Incandescent