
4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
Item #: 0235798
Cat #: 4SJD1
UPC: 687855751709
$ 10.61 EA
Company wide:
1,247
in stock
Documents & Guides
4-11/16 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 1 Inch, Bottom Knockouts: (2) 1/2 Inch & (2) 3/4 Inch, Cubic Inches: 42, Includes Ground Screw
Overview
4-11/16 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 1 Inch, Bottom Knockouts: (2) 1/2 Inch & (2) 3/4 Inch, Cubic Inches: 42, Includes Ground Screw
Appleton™ and O-Z/Gedney™ metallic 4-11/16" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855751709, 4SJD1, APP4SJD1, 4/11 box, Smurf tube, J BOX
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in, 1 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 42 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in, 1 in |
| Material: | Steel |
| Cubic Inches: | 42 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |