
Switch Box, Non-Gangable, 1-1/2" Deep, Conduit Knockouts, Ears
Item #: 0235788
Cat #: 94
UPC: 687855757251
$ 18.85 EA
Company wide:
290
in stock
Documents & Guides
Square Corner Switch Box with Plaster Ears, 3" x 2", 1-Gang, Non-Gangable, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 7.5".
Overview
Square Corner Switch Box with Plaster Ears, 3" x 2", 1-Gang, Non-Gangable, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 7.5".
Switch Boxes with concentric or eccentric knockouts are suitable for bonding without any additional bonding means where used in circuits above or below 250 V. Unless otherwise noted all concentric or eccentric knockouts are 1/2” – 3/4” combinations
Also known as: 687855757251, 94, APP94
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 7.500 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Depth: | 1 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 7.500 in³ |