CUTIN 2-34D 1/2 EARS

Item #: 0235777

Cat #: 333

UPC: 687855761456

$ 6.16 EA
Company wide:
1,644 in stock
3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Plaster Ears, Drawn, Metallic. Depth: 2-3/4". Side Knockouts: (6) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 14.0".

Overview

3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Plaster Ears, Drawn, Metallic. Depth: 2-3/4". Side Knockouts: (6) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 14.0".

Appleton™ and O-Z/Gedney™ metallic switch boxes are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855761456, 333, APP333, 1GCUTIN, metal cut in, box with ears

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Gangs: 1
Material: Steel
Depth: 2 3/4 in
Cubic Inches: 14 in³
Knockout Diameter: 1/2 in
Gangs: 1
Depth: 2 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 14 in³