
Switch Box, 1 Gang, 3-1/2" Deep, 3/4 and 1/2" Knockouts, Steel
Item #: 0235772
Cat #: 336
UPC: 687855761906
$ 8.34 EA
Company wide:
190
in stock
Documents & Guides
Switch Box with Plaster Ears, 3" x 2", 1-Gang, Gangable, Drawn, Metallic. Depth: 3-1/2". Side Knockouts: (6) 3/4". Bottom Knockouts: (1) 1/2". Cubic Inches: 14.0".
Overview
Switch Box with Plaster Ears, 3" x 2", 1-Gang, Gangable, Drawn, Metallic. Depth: 3-1/2". Side Knockouts: (6) 3/4". Bottom Knockouts: (1) 1/2". Cubic Inches: 14.0".
Switch Boxes with concentric or eccentric knockouts are suitable for bonding without any additional bonding means where used in circuits above or below 250 V. Unless otherwise noted all concentric or eccentric knockouts are 1/2” – 3/4” combinations.
Also known as: 687855761906, 336, APP336, cut in box
Specifications
| Depth: | 3 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Material: | Steel |
| Cubic Inches: | 14 in³ |
| Depth: | 3 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 1 |
| Cubic Inches: | 14 in³ |