
Handy Box, Depth: 1-7/8", 1/2" KOs, Vertical Bracket, Drawn, Metallic
Item #: 0235766
Cat #: 4CSVB12
UPC: 687855749508
$ 17.30 EA
Company wide:
265
in stock
Documents & Guides
Vertical Bracket, Handy Box, Drawn, Metallic. Dimensions: 4" x 2-1/8". Depth: 1-7/8". Side Knockouts: (5) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 13.0". Setback: 5/8".
Overview
Vertical Bracket, Handy Box, Drawn, Metallic. Dimensions: 4" x 2-1/8". Depth: 1-7/8". Side Knockouts: (5) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 13.0". Setback: 5/8".
Appleton™ and O-Z/Gedney™ metallic handy boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855749508, 4CSVB12, APP4CSVB12
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 13 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 13 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/8 in |