
Handy Box Extension Ring, 1-1/2" Deep, 1/2" KOs, Welded, Metallic
Item #: 0235765
Cat #: 4SSLE12
UPC: 687855753055
$ 13.20 EA
Company wide:
172
in stock
Documents & Guides
Handy Box Extension Ring, Size: 4" x 2-1/8", Welded, Metallic. Depth: 1-1/2". Side Knockouts: (6) 1/2". End Knockouts: (2) 1/2". Cubic Inches: 10.3".
Overview
Handy Box Extension Ring, Size: 4" x 2-1/8", Welded, Metallic. Depth: 1-1/2". Side Knockouts: (6) 1/2". End Knockouts: (2) 1/2". Cubic Inches: 10.3".
Appleton™ and O-Z/Gedney™ metallic handy boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855753055, 4SSLE12, APP4SSLE12
Specifications
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 10.300 in³ |
| Knockout Diameter: | 1/2 in |
| Depth: | 1 1/2 in |
| Material: | Steel |
| Cubic Inches: | 10.300 in³ |