
4" Square Box, Welded, 1-1/2" Depth, 1/2" Knockouts, Steel
Item #: 0235713
Cat #: 4SEK
UPC: 687855703173
$ 2.07 EA
Company wide:
10,652
in stock
Documents & Guides
4 Inch Square Box, Welded, 1-1/2 Inch Depth, Side Knockouts: (8) 1/2 Inch, (4) Eccentric, Bottom Knockouts: (2) 1/2 Inch, (2) Eccentric, 21 Cubic Inches, Steel
Overview
4 Inch Square Box, Welded, 1-1/2 Inch Depth, Side Knockouts: (8) 1/2 Inch, (4) Eccentric, Bottom Knockouts: (2) 1/2 Inch, (2) Eccentric, 21 Cubic Inches, Steel
Appleton's 4 inch square boxes are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855703173, 4SEK, APP4SEK, JB, 4 SQUARE SHALLOW, 4 sq deep
Features & Benefits
- Manufacturered from Pre-galvanized Steel
- Concentric and Eccentric Knockouts
- Use in Fire-Rated Assemblies
- UL Listed
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Number of Knockouts: | 14 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 21 in³ |
| Knockouts: | Yes |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |
| Number of Knockouts: | 14 |