Dual Slide Dimmer, 300W, Ivory

Item #: 0235669

Cat #: S2-LH-IV

UPC: 027557684477

Company wide:
0 in stock
Documents & Guides
Skylark Dual Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Clamshell Packaging, Ivory

Overview

Skylark Dual Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Clamshell Packaging, Ivory

Skylark Dual Device, Incandescent/Halogen, Single-pole dual dimmer slide-to-off,120V/300W each dimmer, clamshell packaging in ivory

Also known as: 027557684477, S2-LH-IV, LUTS2LHIV

Specifications

Type: Slide, Dual, Single-Pole
Volts AC: 120
Wattage: 300
Poles: 1
Color: Ivory
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: Slide, Dual, Single-Pole
Wattage: 300
Color: Ivory
Light Technology: Halogen, Incandescent
Volts AC: 120
Poles: 1
Dimmable: Yes