Versipole, Aluminum, Insulated

Item #: 0235661

Cat #: BDALHC24500

UPC: 781810645604

Call for price
Company wide:
0 in stock
Documents & Guides
Versipole, Aluminum, Insulated, 760A, AWG 4 - 500 kcmil (Run), AWG 6 - 4/0 (Tap)

Overview

Versipole, Aluminum, Insulated, 760A, AWG 4 - 500 kcmil (Run), AWG 6 - 4/0 (Tap)
Also known as: 781810645604, BDALHC24500, BURBDALHC24500

Specifications

Amps: 760
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
Amps: 760
Material: Aluminum
Volts AC: 600
Standards: California Proposition 65