Locking Single Receptacle, 20A, 3PH Y 277/480V, 4P4W

Item #: 0235605

Cat #: 2450

UPC: 078477045442

$ 67.07 EA
Company wide:
38 in stock
Documents & Guides
20 Amp, 277/480 Volt 3-Phase, NEMA L19-20R, 4P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX - Black.

Overview

20 Amp, 277/480 Volt 3-Phase, NEMA L19-20R, 4P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX - Black.

20-Amp, 277/480-Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX, Black

Also known as: 078477045442, 2450, LEV2450

Specifications

Phase: 3
Type: Receptacle, Non-Grounding
Mounting: Flush
Volts AC: 480, 277
Color: Black
Amps: 20
NEMA Configuration: L19-20R
Phase: 3
Mounting: Flush
Color: Black
NEMA Configuration: L19-20R
Type: Receptacle, Non-Grounding
Volts AC: 480, 277
Amps: 20