Vive PowPak 120/277V, 8A, Dimming Module

Item #: 0235448

Cat #: RMJS-8T-DV-B

UPC: 784276159722

Call for price
Company wide:
281 in stock
Vive PowPak 120/277 Volt, 8 Amp, 0-10V Dimming Module

Overview

Vive PowPak 120/277 Volt, 8 Amp, 0-10V Dimming Module

Vive by Lutron is a simple, scalable, wireless

solution that can be installed in a single space

or throughout an entire campus. It is designed

to meet today's energy codes, be used in new

construction or retrofit situations, and meet

your budgetary needs.


With a wide family of products – including

sensors, remotes, load controllers, and an

available software management suite – Vive

provides the flexibility to select the products

you want and handle any on-site challenges

with ease.

Also known as: 784276159722, RMJS-8T-DV-B, LUTRMJS8TDVB

Specifications

Mounting: Fixture
Color: Eggshell
Amps: 8
Type: 0-10V Dimming
Volts AC Range: 120 - 277
Family / Style: Vive
Mounting: Fixture
Amps: 8
Volts AC Range: 120 - 277
Color: Eggshell
Type: 0-10V Dimming
Family / Style: Vive