ETN V48M28F3016CU V48M28F3016CUDOE

Item #: 0235445

Cat #: V48M28F3016CU

UPC: 786680192227

$ 10822.23 EA
Company wide:
0 in stock
Documents & Guides
ETN V48M28F3016CU V48M28F3016

Overview

ETN V48M28F3016CU V48M28F3016
Also known as: 786680192227, V48M28F3016CU, CUTV48M28F3016CU

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 3kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 3kVA