Bjm8 Assbl Jump Bar 4 Pole

Item #: 0235382

Cat #: 0168 522.23

UPC: 662019961347

$ 6.12 EA
Company wide:
0 in stock
Documents & Guides
Abb 0168-522.23 Bjm8 4pole assbl Jump Bar

Overview

Abb 0168-522.23 Bjm8 4pole assbl Jump Bar
Also known as: 662019961347, 0168 522.23, ENT1SNA168522R2300

Specifications

Type: Jumper Bar
Poles: 4
Family / Style: Entrelec
Type: Jumper Bar
Family / Style: Entrelec
Poles: 4