Handy Box, 3-Gang, 2-1/2" Deep, Concentric KOs, Welded, Steel

Item #: 0235356

Cat #: 133APFB12

UPC: 687855627677

$ 159.58 EA
Company wide:
0 in stock
Documents & Guides
Handy Box, 3-Gang, 2-1/2 Inch Deep, Side Knockouts: (2) Concentric, End Knockouts: (6) Concentric, Bottom Knockouts: (6) Concentric, Welded, With Bracket, Steel

Overview

Handy Box, 3-Gang, 2-1/2 Inch Deep, Side Knockouts: (2) Concentric, End Knockouts: (6) Concentric, Bottom Knockouts: (6) Concentric, Welded, With Bracket, Steel
Also known as: 687855627677, 133APFB12, APP133APFB12

Specifications

Width: 5 7/16 in
Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Height: 4 in
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 46.500 in³
Width: 5 7/16 in
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/2 in
Cubic Inches: 46.500 in³
Knockout Diameter: 1/2 in
Height: 4 in
Material: Steel