18W Threaded Electronic Ballast

Item #: 0235350

Cat #: 80-1713

UPC: 045923817137

Company wide:
0 in stock
Documents & Guides
Smooth Phenolic G24q-3 & GX24q-3 0.34A

Overview

Smooth Phenolic G24q-3 & GX24q-3 0.34A
Also known as: 045923817137, 80-1713, SAT801713

Specifications

Base: 4-Pin (G24q-3), 4-Pin (GX24q-3)
Base: 4-Pin (G24q-3), 4-Pin (GX24q-3)