300 VOLT 30 AMP GLASS FUSE BLOCK-12 POLE

Item #: 0235299

Cat #: S-8301-12

UPC: 051712118064

Company wide:
0 in stock
Documents & Guides
30A 300V 1/4" x 1-1/4" 12 Pole Fuseblock, Screw Terminal

Overview

30A 300V 1/4" x 1-1/4" 12 Pole Fuseblock, Screw Terminal
Also known as: 051712118064, S-8301-12, BUSS830112

Specifications

Mounting: Screw
Volts AC: 300
Type: Fuse Block
Amps: 30
Material: Thermoplastic
Poles: 12
Mounting: Screw
Type: Fuse Block
Material: Thermoplastic
Volts AC: 300
Amps: 30
Poles: 12