Safety Switch, 400A, 3P, 600V/250DC, HD Fusible, NEMA 12

Item #: 0235297

Cat #: DH365FDK

UPC: 782113207315

$ 6962.23 EA
Company wide:
0 in stock
400 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 12

Overview

400 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 12
Also known as: 782113207315, DH365FDK, CUTDH365FDK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 400
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12