LED Module Flange, 2"

Item #: 0235276

Cat #: TL41RBN

UPC: 080083755868

$ 3.72 EA
Clearance
Price good while supplies last
Company wide:
9 in stock
LED Module Flange, 2 Inch Round Open Pinhole, Brushed Nickel

Overview

LED Module Flange, 2 Inch Round Open Pinhole, Brushed Nickel

The round and square open pinhole apertures are optimized for use with beam forming optics delivering full output with visual cutoff and brightness control. Magnetic attachment makes installation a snap and allows for minor adjustment accommodating real-world construction tolerances. Available in painted and electro-plated finishes. Damp location listed.

Also known as: 080083755868, TL41RBN, HALTL41RBN

Specifications

Type: Flange
Size: 2 in
Diameter: 2 in
Shape: Round
Type: Flange
Diameter: 2 in
Size: 2 in
Shape: Round