10 Amp Time-Delay, Non-Rejecting In-Line Fuse, 300V

Item #: 0235272

Cat #: GMF-10

UPC: 051712715980

$ 15.40 EA
Company wide:
0 in stock
Documents & Guides
10 Amp Time-Delay, Non-Rejecting In-Line Fuse, 300V, 10,000 Amp Interrupting Rating, Use HLR Fuseholders

Overview

10 Amp Time-Delay, Non-Rejecting In-Line Fuse, 300V, 10,000 Amp Interrupting Rating, Use HLR Fuseholders
Also known as: 051712715980, GMF-10, BUSGMF10

Specifications

Mounting: Panel
Amps: 10
Volts AC: 300
Speed: Time Delay
Type: Fuse, Electronic
Mounting: Panel
Volts AC: 300
Type: Fuse, Electronic
Amps: 10
Speed: Time Delay