PLATT logo

Sustainable

45W LED for HID Retrofit for Post Top / Area

Item #: 0235268
Cat #: LED-8024M40-A
UPC:
Call for price
Company wide:
0 in stock
LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Extended Mogul Screw (EX39), Lumens: 5923, CRI: >84, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Replaces up to 250W HID. DLC Listed. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.### Installing surge/lightning protectors is highly recommended. ###

Overview

LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Extended Mogul Screw (EX39), Lumens: 5923, CRI: >84, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Replaces up to 250W HID. DLC Listed. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.### Installing surge/lightning protectors is highly recommended. ###
Light Efficient Design's Post Top/Bollard retrofits replace HID lamps up to 250W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for enclosed fixtures.
Also known as: LED-8024M40-A, LGDLED8024M40A

Specifications

Color Rendering Index (CRI): 84
Base: Mogul Extended (EX39)
Color Temperature: 4000 (Cool White)
Lumens: 5900
Type: LED, Post Top, Ballast Bypass (Type B)
Wattage: 45
Material: Plastic
Volts AC Range: 208, 240, 120
Light Technology: LED
Color Rendering Index (CRI): 84
Color Temperature: 4000 (Cool White)
Type: LED, Post Top, Ballast Bypass (Type B)
Material: Plastic
Light Technology: LED
Base: Mogul Extended (EX39)
Lumens: 5900
Wattage: 45
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)