Generator, Standby, 20/18KW, Air Cooled, WIFI, AL. Enclosure, 200SE

Item #: 0235263

Cat #: 7039

UPC: 696471074192

Company wide:
0 in stock
Documents & Guides
Generator, Standby, 20/18KW, Air Cooled, WIFI, AL. Enclosure, 200SE (NOT CUL)

Overview

Generator, Standby, 20/18KW, Air Cooled, WIFI, AL. Enclosure, 200SE (NOT CUL)
Also known as: 696471074192, 7039, GPS7039

Specifications

Volts AC: 120, 240
Wattage: 20 kW
Type: WiFi
Mounting: Pad
Standards: California Proposition 65
Volts AC: 120, 240
Type: WiFi
Standards: California Proposition 65
Wattage: 20 kW
Mounting: Pad