HMCPJ 250A FRAME 1125-2250 A TRIP RANGE W/ STL. COLLARS

Item #: 0235248

Cat #: HMCPJ250L5L

UPC: 782113705590

$ 3653.67 EA
Company wide:
0 in stock
HMCPJ 250A FRAME 1125-2250 A TRIP RANGE W/ STL. COLLARS

Overview

HMCPJ 250A FRAME 1125-2250 A TRIP RANGE W/ STL. COLLARS
Also known as: 782113705590, HMCPJ250L5L, CUTHMCPJ250L5L

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Mounting: Panel
Amps: 250
Volts AC: 600
Poles: 3
Volts DC: 250