
1-1/2" Liquidtight Steel Flex, Extreme Temp, Black, 100' Coil
Item #: 0235205
Cat #: ANA39151
UPC: 714118391515
Company wide:
0
in stock
Documents & Guides
1-1/2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 100 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant
Overview
1-1/2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 100 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant
Constructed of continuously interlocked hot dipped zinc galvanized steel core for exceptional crush and corrosion resistance.
Also known as: 714118391515, ANA39151, ANM39151
Specifications
| Diameter: | 1 1/2 in |
| Length: | 100 ft |
| Jacket: | TPE |
| Color: | Black |
| Material: | Steel |
| Package Type: | Coil |
| Family / Style: | SEALTITE® |
| Type: | HCX - Extreme Temperature/Zero Halogen |
| Diameter: | 1 1/2 in |
| Jacket: | TPE |
| Material: | Steel |
| Family / Style: | SEALTITE® |
| Length: | 100 ft |
| Color: | Black |
| Package Type: | Coil |
| Type: | HCX - Extreme Temperature/Zero Halogen |