4-INCH FURN FEED COVER ASSY BS

Item #: 0235203

Cat #: 4FFCTC15BS

UPC: 786564085409

$ 191.00 EA
Company wide:
0 in stock
Complete with one 3/4" and one 1 1/2" trade size conduit adapters and closure plugs. Covevrs available in painted black (BK), gray (GY), brass(BS), nickel (NK), bronze (BZ), and forged brushed aluminum (AL). Use with the 4FFSTC15 insert to form a complete poke-thru assembly. NOTE: Assembled with scrub water gasket. For use on tile or carpet floors. 4FFATC Series Poke-Thru Devices require a 4" [102mm] diameter hole.

Overview

Complete with one 3/4" and one 1 1/2" trade size conduit adapters and closure plugs. Covevrs available in painted black (BK), gray (GY), brass(BS), nickel (NK), bronze (BZ), and forged brushed aluminum (AL). Use with the 4FFSTC15 insert to form a complete poke-thru assembly. NOTE: Assembled with scrub water gasket. For use on tile or carpet floors. 4FFATC Series Poke-Thru Devices require a 4" [102mm] diameter hole.
Also known as: 786564085409, 4FFCTC15BS, WMD4FFCTC15BS

Specifications

Material: Aluminum
Material: Aluminum