Boot, 20 Amp & 30 Amp, Yellow

Item #: 0235112

Cat #: 6032-Y

UPC: 078477801253

$ 22.24 EA
Company wide:
0 in stock
Documents & Guides
Boot For Straight / Locking Connector, 20 Amp & 30 Amp, 3-wire, Weather Resistant - Yellow

Overview

Boot For Straight / Locking Connector, 20 Amp & 30 Amp, 3-wire, Weather Resistant - Yellow

Boot For 3-wire 20A and 30A Locking Connectors, Weather Resistant, Yellow

Also known as: 078477801253, 6032-Y, LEV6032Y

Specifications

Type: Locking, Boot, Connector, Weather Resistant
Amps: 20, 30
Color: Yellow
Type: Locking, Boot, Connector, Weather Resistant
Color: Yellow
Amps: 20, 30