Photocell, 15A, 120-277V

Item #: 0235094

Cat #: K4236C

UPC: 078275029606

$ 49.99 EA
Company wide:
70 in stock
Documents & Guides
Photocell, 15A, 120V, 1800-4150W, 1000-2300 VA, Stem & Swivel Mounting.

Overview

Photocell, 15A, 120V, 1800-4150W, 1000-2300 VA, Stem & Swivel Mounting.

Intermatic INTK4236C photocontrols install on standard outdoor light fixtures and electrical boxes with 1/2"- 14 NPSM thread or 7/8" punch-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.

Also known as: 078275029606, K4236C, IMTK4236C

Specifications

Color: Gray
Amps: 15
Volt Amps: 2
Standards: California Proposition 65
Volts AC Range: 120 - 277
Color: Gray
Volt Amps: 2
Volts AC Range: 120 - 277
Amps: 15
Standards: California Proposition 65