SIDE COVER 1600X400

Item #: 0235074

Cat #: P2CS164

UPC: 783510313272

$ 362.25 EA
Company wide:
0 in stock
Documents & Guides
SIDE COVER 1600X400

Overview

SIDE COVER 1600X400
Also known as: 783510313272, P2CS164, HOFP2CS164

Specifications

Material: Steel
Width: 14.300 in
Depth: 0.790 in
Height: 62.300 in
Material: Steel
Depth: 0.790 in
Width: 14.300 in
Height: 62.300 in