HOF P2K1664 MODULAR ENCLOSUREPACKAGE 62.99" X 23.62" X 15. 75"

Item #: 0235072

Cat #: P2K1664

UPC: 783510319663

$ 2940.27 EA
Company wide:
0 in stock
Documents & Guides
HOF P2K1664 MODULAR ENCLOSUREPACKAGE 62.99" X 23.62" X 15. 75"

Overview

HOF P2K1664 MODULAR ENCLOSUREPACKAGE 62.99" X 23.62" X 15. 75"
Also known as: 783510319663, P2K1664, HOFP2K1664

Specifications

Material: Steel
Width: 23.920 in
Depth: 15.940 in
Height: 63.070 in
Material: Steel
Depth: 15.940 in
Width: 23.920 in
Height: 63.070 in