Safety Switch, 800A, 3P, 240V/250DC, HD Fusible, NEMA 3R

Item #: 0235051

Cat #: DH327NRK

UPC: 782113639253

$ 17217.53 EA
Company wide:
0 in stock
Safety Switch, 800 Amp, 3-Pole, Heavy Duty, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R

Overview

Safety Switch, 800 Amp, 3-Pole, Heavy Duty, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Enhanced safety and feature options include viewing windows, visible blades, interlocked receptacles, integral surge protection and exterior voltage indicators.

Also known as: 782113639253, DH327NRK, CUTDH327NRK

Specifications

Poles: 3
Type: Fused, Safety Switch
Volts DC: 250
Mounting: Surface
Amps: 800
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts DC: 250
Amps: 800
IP/NEMA Rating: NEMA 3R
Type: Fused, Safety Switch
Mounting: Surface
Volts AC: 240