Mc 2p Mf 90deg Adapter

Item #: 0235050

Cat #: 40761

UPC: 786788407612

Company wide:
0 in stock
Documents & Guides
Wood 40761 2p 90degree adapter

Overview

Wood 40761 2p 90degree adapter
Also known as: 786788407612, 40761, WOO40761

Specifications

Gender: Female, Male
Amps: 13
Volts DC: 600
Material: PVC, Zinc Die Cast
Volts AC: 600
IP/NEMA Rating: IP67
Color: Yellow
Length: 0.066 m
Pins: 2
Gender: Female, Male
Volts DC: 600
Volts AC: 600
Color: Yellow
Pins: 2
Amps: 13
Material: PVC, Zinc Die Cast
IP/NEMA Rating: IP67
Length: 0.066 m