HF10 IP54 Replacement Filters

Item #: 0235012

Cat #: 89134426R

UPC: 783510347222

$ 25.48 EA
Company wide:
2 in stock
Documents & Guides
HF10 IP54 Replacement Filters, Type 12 / IP54 Filter Provides Protection Against Dust Infiltration (6 Filters Per Package) IP55 Filter Adds Additional Protection Against Moisture Package of 6 Each 6 pack.1=6

Overview

HF10 IP54 Replacement Filters, Type 12 / IP54 Filter Provides Protection Against Dust Infiltration (6 Filters Per Package) IP55 Filter Adds Additional Protection Against Moisture Package of 6 Each 6 pack.1=6

HOFFMAN HOF89134426R Type 12 / IP54 filter option provides protection against dust infiltration (6 filters per package). IP55 filter adds additional protection against moisture.

Also known as: 783510347222, 89134426R, HOF89134426R

Specifications

Height: 5.910 in
Depth: 0.550 in
Material: Thermally Bonded Polyolefine
Width: 8.460 in
Height: 5.910 in
Material: Thermally Bonded Polyolefine
Depth: 0.550 in
Width: 8.460 in