
Switch Box With Old Work Bracket, 2-1/2" Deep, Knockouts, Metallic
Item #: 0235003
Cat #: 3840W
UPC: 687855523368
$ 33.26 EA
Company wide:
99
in stock
Documents & Guides
Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Old Work Bracket, 3" x 2", 1-Gang, Gangable, Drawn, Metallic. Depth: 2-1/2". Clamp Type: CL-26. Side Knockouts: (2) 1/2" & (8) 21/32" (Priouts). Bottom Knockouts: (1) 1/2". C
Overview
Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Old Work Bracket, 3" x 2", 1-Gang, Gangable, Drawn, Metallic. Depth: 2-1/2". Clamp Type: CL-26. Side Knockouts: (2) 1/2" & (8) 21/32" (Priouts). Bottom Knockouts: (1) 1/2". C
Switch Boxes with concentric or eccentric knockouts are suitable for bonding without any additional bonding means where used in circuits above or below 250 V. Unless otherwise noted all concentric or eccentric knockouts are 1/2” – 3/4” combinations
Also known as: 687855523368, 3840W, APP384OW
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Material: | Steel |
| Cubic Inches: | 12.500 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Material: | Steel |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/2 in |
| Cubic Inches: | 12.500 in³ |