4" Square Exposed Work Cover, (2) Toggle Switch, 1/2" Raised, Steel

Item #: 0235002

Cat #: 8367

UPC: 687855774852

$ 4.14 EA
Company wide:
932 in stock
Documents & Guides
4 Inch Square, Exposed Work Cover, (2) Toggle Switches, 1/2" Raised, Drawn, Steel, 7 Cubic Inches

Overview

4 Inch Square, Exposed Work Cover, (2) Toggle Switches, 1/2" Raised, Drawn, Steel, 7 Cubic Inches

Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855774852, 8367, APP8367, irtogtog, appir11, pop top

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 7 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 7 in³