4" Square Exposed Work Cover, (1) Single Receptacle, 1/2" Raised

Item #: 0235001

Cat #: 8363

UPC: 687855774753

$ 4.78 EA
Company wide:
1,502 in stock
Documents & Guides
4 Inch Square, Exposed Work Cover, Single Receptacle Type, 1/2 Inch Raised, Drawn, Metallic. 7 Cubic Inches,1-13/32 Inch Opening

Overview

4 Inch Square, Exposed Work Cover, Single Receptacle Type, 1/2 Inch Raised, Drawn, Metallic. 7 Cubic Inches,1-13/32 Inch Opening

Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855774753, 8363, APP8363, Industrial raised cover

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 7 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 7 in³